Disinfectants & Sanitizers
Availability
Special Price
Size
Type
Brand
Capacity
Color
Price
Related Products
Hospital grade disinfectant. Based on hydrogen peroxide technology (AHP®). Disinfects in one minute, tuberculocidal in five minutes. Hospital grade disinfectant. Powered by Accelerated Hydrogen Peroxide (AHP®), it kills common pathogens in just one minute. Oxivir®TB is a single-step, product solution to critical viruses and bacteria in the healthcare environment. Tuberculocidal in five minutes. Application: Disinfectant/Cleaner; Applicable Material: Hard, Non-Porous Surfaces; Scent: Natural Cherry Almond; Physical Form: Liquid.
Your proven bleach solution for cleaning. Clorox Healthcare® Bleach Germicidal Cleaner kills C. difficile and C. auris in three minutes and over 50 other microorganisms in one minute or less, including outbreak causing viruses, emerging viral pathogens, MRSA and VRE when used as directed. Compatible with common healthcare surfaces including plastics and stainless steel, this versatile hospital cleaner is even recommended in medical equipment cleaning and care guides. Use in healthcare settings including hospitals, medical facilities, outpatient facilities and long-term care facilities. ...
Contec® Citric Acid Disinfectant is the low odor botanical that's ideal for restoration jobs. Gentle enough for people with chemical sensitivities, Citric Acid Disinfectant kills viruses, bacteria, fungi and TB in 5-10 minutes. Contec Citric Acid Disinfectant is organic and effective. It is strong enough to be effective against difficult to kill non-enveloped viruses* such as Norovirus, Poliovirus, Rotavirus, Adenovirus Type 2 and Canine Parvovirus. This List N product meets the EPA's criteria for use against SARS-CoV-2, the virus that causes COVID-19. EPA Registration Number: 34810-35. ...
A one-step, quaternary-based disinfectant cleaner concentrate providing broad spectrum disinfection at 1:256 dilution. Use in healthcare and other facilities where cleaning and prevention of cross-contamination are critical. Bactericidal, virucidal and fungicidal. Kills MRSA and VRE. Meets bloodborne pathogen standards for decontaminating blood and body fluids. Blue in color with a minty scent. Features: Kills microorganisms including HIV-1, VRE, MRSA, GRSA, MRSE, VISA, PRSP, Herpes Simplex Types 1&2, Influenza Type A2, Adenovirus, Rotavirus and many more Kills the organisms that cause ...
A one-step, quaternary-based disinfectant cleaner concentrate providing broad spectrum disinfection at 1:256 dilution. Use in healthcare and other facilities where cleaning and prevention of cross-contamination are critical. Bactericidal, virucidal and fungicidal. Kills MRSA and VRE. Meets bloodborne pathogen standards for decontaminating blood and body fluids. Blue in color with no added fragrance. Features: Kills HIV-1 and Influenza Type A in 1 minute Kills Methicillin Resistant Staphylococcus aureus (MRSA), Vancomycin Resistant Enterococcus faecalis (VRE), Klebsiella pneumoniae ...