Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversey

Model # :WBB3178245

MPN #: 101102926

Diversey™ Virex® Plus One-Step Disinfectant Cleaner, Unscented Scent, 2.5 L Bottle, 2/Case

Product Description
A one-step, quaternary-based disinfectant cleaner concentrate providing broad spectrum disinfection at 1:256 dilution. Use in healthcare and other facilities where cleaning and prevention of cross-contamination are critical. Bactericidal, virucidal and fungicidal. Kills MRSA and VRE. Meets bloodborne pathogen standards for decontaminating blood and body fluids. Blue in color with no added fragrance.

Features:
  • Kills HIV-1 and Influenza Type A in 1 minute
  • Kills Methicillin Resistant Staphylococcus aureus (MRSA), Vancomycin Resistant Enterococcus faecalis (VRE), Klebsiella pneumoniae Carbapenem-resistant (CRKP), Acinetobacter baumannii, and other pathogens in 3 minutes
  • Kills Norovirus in 5 minutes at a 1:128 dilution (1 oz. per gallon)
  • Cleans and disinfects finished floors without dulling gloss
  • Bactericidal: Kills many pathogenic bacteria
  • Inhibits the growth of mold and mildew and their odors. Fungicidal: Kills Trichophyton mentagrophytes (athlete's foot fungus) in 3 minutes. Non-Food Contact Sanitizer in 15 seconds at 1:256
  • Certifications: EPA
Application Instructions:
  • This product can be used in multiple areas such as hospitals, health care facilities, medical offices, hotels (motels), public facilities, public restrooms, institutional facilities, retail businesses and schools (colleges and universities)


PRICE
$309.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2.5 L

Product Details

TypeLiquid
DisinfectantDi-n-alkyl Dimethyl Ammonium Chloride
Physical FormLiquid
ApplicationDisinfectant/Cleaner
For Use WithHospitals, Hotels, Public Facilities, Retail Businesses, Schools, Colleges
ScentUnscented
Capacity2.5 L
Applicable MaterialsHard, Nonporous Surfaces
Size Type2.5L
Helps RemoveMildew, Mold, Trichophyton Mentagrophytes
Packing TypeBottle
DescriptionOne-Step Disinfectant Cleaner
Package Quantity2
Manufacturers Part Number101102926
BrandDiversey

Compliance & Certifications

EPA Registration Number6836-349
EPA RegisteredYes