Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Winco HAC-122 Deep Cake Pan - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Winco HAC-122 Deep Cake Pan - Pkg Qty 6

Item #: WBB1359857

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $119.34 Save up to 40%
$12.00 each

Sold in packages of 6

Price: $72.00
Product Information
Customer Review
Product Q&A
Winco HAC-122 Deep Cake Pan

Hard Anodized Aluminum Cake Pan, 12" Diameter x 2"H.



Product Specifications

    • BRANDWinco
    • MANUFACTURERS PART NUMBERHAC-122
    • DIAMETER INCHES12
    • HEIGHT INCHES2
    • CONSTRUCTIONAluminum
    • PACKAGE QUANTITY6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed