Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Winco AXS-16C Cover for AXS-8,10,12,16 & AXHH-16 - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 148 items in product family

Winco AXS-16C Cover for AXS-8,10,12,16 & AXHH-16 - Pkg Qty 6

Item #: WBB1359789

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $53.52 Save up to 51%
$4.38 each

Sold in packages of 6

Price: $26.28
Product Information
Customer Review
Product Q&A
Winco AXS-16C Cover for AXS-8,10,12,16 & AXHH-16

Cover For Axes-8/10/12/16.



Product Specifications

    • BRANDWINCO
    • MANUFACTURERS PART NUMBERAXS-16C
    • DESCRIPTIONCover for AXS- 8/10/12/16

    • PACKAGE QUANTITY6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed