Take 15% off your entire order!

Offer applied at checkout

Vollrath, Centurion Curved saute Pan, 3151, 2-1/4 Quart, 3" Depth

Vollrath, Centurion Curved saute Pan, 3151, 2-1/4 Quart, 3" Depth

Item #: WBB1225603

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $119.95

Save $6.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vollrath, Centurion Curved saute Pan, 3151, 2-1/4 Quart, 3" Depth

Features:
  • Lifetime Warranty
  • Curved sides allow food to be moved about quickly and easily
  • Rolled edges for strength and durability
  • Ideal for quick-cooking foods with a small amount of oil and high heat
  • Perfect for browning meats and poultry, stir-frying, lightly browning vegetables, quick-stewing and poaching

Product Specifications

  • BRANDVollrath®
  • MANUFACTURERS PART NUMBER3151
  • DESCRIPTIONCenturion Curved saute Pan
  • DEPTH INCHES3
  • DIAMETER INCHES7-3/4
  • CAPACITY QUARTS2-1/4
  • GAUGE16
  • PACKAGE QUANTITY1
  • SYMBOLSJacob's Pride For: Induction/Electric/Gas
  • APPROVALS OR CERTIFICATIONSNSF
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Vollrath, Centurion Curved saute Pan, 3152, 3-1/4 Quart, 3-1/4" Depth

Item #: B1225604

Not Yet Rated

Usually ships in 5 to 8 days

$134.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath, Centurion Curved saute Pan, 3151, 2-1/4 Quart, 3" Depth

Vollrath, Centurion Curved saute Pan, 3151, 2-1/4 Quart, 3" Depth

Item #: WBB1225603

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant