Saute Pots & Pans
Brand
Diameter
Gauge
Material
Height
Capacity
Price
Related Products
Vollrath, Optio Deluxe Cookware Set, 3822, 7-Piece Features: High quality stainless steel Induction ready Conveniently packaged as complete set 1 qt. (.95 L) Sauce Pan (3800) with Lid (3900C) 2.75 qt. (2.6 L) Sauce Pan (3802) with Lid (3907C) 6.75 qt. (6.4 L) Sauce Pot (3902) with Lid (3910C) 9-1/2" (24.1 cm) Stainless Steel Fry Pan (3809) The 3910C Lid fits the 3809 Fry Pan
Vollrath, Optio Deluxe Cookware Set, 2 Sauce Pans, 1 Fry Pan, With Covers Features: High quality stainless steel Induction ready Conveniently packaged as a complete set 2-3/4 quart sauce pan (3802) with lid (3907C) 4 quart sauce pan (3803) with lid (3908C) 9-1/2" non-stick fry pan (N3809) with lid (3910C)
Vollrath, Miramar 10" French Omelet Pan Without Cover, 49424, 3-1/16 Quart Capacity, Satin Finish Features: Extremely durable thick 3-ply construction provides product longevity Satin finished interior and exterior with mirror finished handles provide an elegant presentation (Note: Oval Au Gratin has full mirror finish) Unique handle design allows for easy removal from templates Handle design serves as a convenient cover rest on Casseroles, Saute Pan, and French Omelet Pan Use in any typical display areas: heated shelves, steam table with templates, and induction ranges. but with quality ...
Vollrath, Centurion saute Pan, 3607, 7 Quart, 4-1/2" Depth Features: Lifetime Warranty Hollow Stay Cool Handle dissipates heat fast Use for stir-frying, sauteing food in fat or liquid, browning vegetables, quick stewing and poaching Found in every well-equipped kitchen 3607 Assist loop handle provided
Sold separately. Heavy-gauge 3004 aluminum. When used as double roasters, section fits snugly to seal in steam. Top or bottom sections may be used individually for open pan roasting. Loop handles for durability. Beadless rims. Heats evenly and efficiently – recommend reducing oven temperature by 25°F (-3.9°C) to reduce energy costs. 17-3/4 quart capacity. Sold in package quantity of 2. Priced each.