Utensil Organizers
Brand
Length
Width
Material
Height
Type
Color
Price
Related Products
This surface or stand mounted pull-type (gravity-feed) cup dispenser model is designed to accommodate paper, plastic or foam cups with rim diameters ranging from 2-5/8" - 3-3/32". Stainless steel construction ensures long term product durability. Dispensers are shipped with two sets of stainless steel mounting brackets and can be mounted to a wall or surface. Countertop stands are also available. All models are NSF listed. 3-5/16" Diameter x 25-1/2"H overall.
This Countertop Combination Dispensing Cabinet features adjustable cup dispensers and includes built-in storage for lids and straws. Cabinets dispense a variety of 8 oz. to 44 oz. paper, plastic or foam cups with rim diameters ranging in size from 3-1/8" - 4-1/2". Straw compartment accommodates standard and jumbo length straws. 13"W x 23"D x 24-1/4"H overall.
This Countertop Combination Dispenser features interchangeable baffle cup dispensers and includes built-in storage for lids and straws. Dispenses a variety of 8 oz. to 44 oz. paper, plastic or foam cups with rim diameters ranging in size from 3" - 4-1/2". Divided straw compartment accommodates standard and jumbo length straws. Dispensers feature matching matte black ring bezels and a quick-release mounting bracket. 13"W x 23"D x 16-1/4"H overall.
Features: Space-efficient: The in-counter mount can be oriented horizontally or vertically, keeping countertops organized Sanitary: Its one-at-a-time rubber dispensing gaskets safeguard lids from contamination User-friendly: Compatible with a variety of lid shapes and sizes Operational efficiency: Reduces lid waste and eliminates messy stacks Versatile Design: Interchangeable rubber gaskets can fit a wide variety of lids – 3 3/4"- 4" (95 - 101mm) Made of ABS
This boxed cone dispenser stand is for use with the most popular box cone sizes. Hinged door closes when not in use to maximize cone freshness. Removable crumb tray simplifies clean up. Chrome plated legs can be easily removed to allow for wall mounting. 9"W x 11-1/4"D x 15-1/2"H overall.