Take 15% off your entire order!

Offer applied at checkout

Remco 69601 8" Bench Scraper, Pink

Remco 69601 8" Bench Scraper, Pink

Item #: WBB2379785

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$12.10 up to 5% OFF

Price: $11.50

Save $0.58 with 5% off when you use your Global Industrial Credit Card.

Quantity

Remco 69601 8" Bench Scraper, Pink

This color-coded bench scraper is an excellent solution to your bench top scraping needs. The scraper's hygienic design has no seams or cracks, which helps prevent bacterial growth.

Product Specifications

  • BRANDRemco
  • DESCRIPTION8" Bench Scraper
  • MANUFACTURERS PART NUMBER69601
  • DEPTH INCHES8-1/2
  • MATERIALPolypropylene
  • COLORPink
  • WIDTH INCHES5-1/16
  • HEIGHT INCHES7/8
  • APPROVALS OR CERTIFICATIONSFDA Compliant
  • WARRANTYProduct
  • APPLICATIONCommercial
  • TEMPERATURE RANGE183 °
  • WEIGHT LBS0.28
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Remco 69603 8" Bench Scraper, Blue

Item #: B2380039

Not Yet Rated

Usually ships in 7 to 10 days

$11.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Remco 69601 8" Bench Scraper, Pink

Remco 69601 8" Bench Scraper, Pink

Item #: WBB2379785

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant