Wash Down Hoses & Nozzles
Most Relevant
Wash-down hoses and nozzles are used for cleaning and spraying in various industrial settings. The hoses and nozzles are engineered to handle high-pressure water flow, effectively removing tough stains and debris. The nozzles also come with adjustable settings, allowing users to control the water pressure and spray pattern based on specific cleaning requirements. They are ideal for use in manufacturing, workshops, and commercial facilities.
Filters
Max PSI
Brand
Max Temperature
Length
Diameter
Width
Small Spray Nozzles

Small Nozzles provide a concentrated spray pattern to reach small and tight areas. With options including shutoff valves and adjustable pressure, you can easily customize the spray to suit your needs. These heavy-duty spray nozzles are ideal for residential, farm, and industrial use. Variable spray pattern with instant shut off when trigger is released. Additional specifications vary per model.
| Compare | Image | Material | Max PSI | Inlet Size | Max Temperature | Color | Brand | Price | Model # | Related Products | ||||
|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
![]() | Stainless Steel | 150 psi | 3/4 GHT in | 200 °F | Safety Orange | Sani-Lav | $179.95 | WBB3786325 | - | - | - | |||
![]() | Zinc/Stainless Steel/Brass | 100 psi | 3/4 GHT in | 150 °F | Blue | Sani-Lav | $14.75 | WBB3786434 | ![]() | ![]() | ![]() | |||
![]() | Zinc | 120 psi | 3/4 GHT in | 180°F (82.22° C) °F | Orange | Sani-Lav | $71.95 | WBB2236176 | ![]() | ![]() | ![]() | |||
![]() | Stainless Steel | 150 psi | 3/4 GHT in | 200 °F | Safety Orange | Sani-Lav | $205.95 | WBB3786456 | - | - | - | |||
![]() | Stainless Steel | 150 psi | 3/4 GHT in | 200 °F | Black | Sani-Lav | $205.95 | WBB3786457 | - | - | - | |||
![]() | Stainless Steel | 150 psi | 3/4 GHT in | 200 °F | Black | Sani-Lav | $179.95 | WBB3786327 | - | - | - | |||
![]() | Zinc | 120 psi | 3/4 GHT in | 180°F (82.22° C) °F | White | Sani-Lav | $70.95 | WBB2236172 | ![]() | ![]() | ![]() | |||
![]() | Zinc/Stainless Steel/Brass | 100 psi | 3/4 GHT in | 150 °F | Yellow | Sani-Lav | $14.75 | WBB3786433 | ![]() | ![]() | ![]() | |||
![]() | Zinc | 100 psi | 3/4 GHT in | 180°F (82.22° C) °F | White | Sani-Lav | $19.50 | WBB2236171 | ![]() | ![]() | ![]() | |||
![]() | Zinc | 120 psi | 3/4 GHT in | 180°F (82.22° C) °F | Black | Sani-Lav | $66.95 | WBB2236174 | ![]() | ![]() | ![]() | |||
Showing 1-10 of 28 results
Mid-Sized Spray Nozzles

Our Mid-Sized Nozzles can meet a variety of cleaning and agricultural spraying needs. Lightweight yet durable, these nozzles offer adjustable spray heads, water shut-off options, and fog nozzles. We offer heavy-duty brass models with multiple spray patterns and stainless steel variants for superior performance. Ideal for residential and industrial applications.
Showing 1-10 of 20 results
Large Spray Nozzles

Large Nozzles offer high-quality and heavy-duty spray solutions are dsigned for food processing industry and built to withstand harsh working conditions. Assorted size nozzles connect to compatible hoses for use with hot and cold water wash-down applications. Variable spray pattern with instant shut off when trigger is released. Additional specifications vary per model.
Low-Flow Spray Nozzles

Low-flow Nozzles achieve precise water flow and conserve water. The industrial spray nozzle features adjustable spray patterns and durable solid brass construction with a soft grip handle. Perfect for industrial water conservation projects, car washes, and pressure washing. Upgrade to our efficient low-flow nozzle for optimal water efficiency and performance.
Spray Guns

Choose from a wide range of Spray Guns for targeted and powerful water streams for washing down surfaces. These industrial spray guns feature adjustable nozzles for precision control and can be used in car washes, janitorial services, and various industrial and agricultural applications. Our high-quality water spray guns are designed for optimal performance to enhance your cleaning efficiency.
Wash Down Hoses

Wash Down Hoses & Nozzles offer superior toughness and flexibility for outdoor cleaning with hot or cold-water pressure washers, designed for use in the food processing industry. Choose from a variety of lengths, PSI ratings, and temperature resistances. Upgrade your heavy-duty wash-down hose and nozzle today for superior performance.
Hose Adapters

Shop Hose Adapters designed to meet all your threading needs. Compatible with most standard garden hoses and fixtures and come in various sizes. Whether connecting hoses or attaching to a nozzle, valve, or accessory, our durable steel adapters with corrosion-resistant brass finish provide a reliable solution. Upgrade to a stainless steel hose adapter for superior performance.
Showing 1-10 of 25 results
Wash Down Hoses & Nozzles Replacement Parts

Shop high-quality replacement parts for Sani-Lav® Nozzles. Our selection includes couplers, stud bolts, gaskets, nylon qwik-stop valves, and more. Parts made from stainless steel, aluminum, and brass, offer user customization. The flexibility of interchangeable components allow you to easily change or add features. Replacement parts kits have everything you need to repair and replace your nozzles.



















