Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle ADD403 - Optimizer™ Dish Dolly with 4 Dividers, Black
See all 126 items in product family

Carlisle ADD403 - Optimizer™ Dish Dolly with 4 Dividers, Black

Item #: WBB637842

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 928.00
Product Information
Customer Review
Product Q&A
Optimizer™ Dish Dolly with 4 Dividers - Black

Features:
  • Holds 5 stacks of 9-7/8" to 11-1/4" plates; 25% more than any other similar dish dolly; holds 8 stacks of 5-1/2" to 8-1/4" plates; 33-50% more than any other similar dish dolly (up to 50 or more plates per stack, depending on plate profile)
  • Rounded corners won't damage walls
  • The most flexible dolly available; holds trays, plates, and platters
  • Adjustable dividers eliminate the need for individually sized dollies
  • Dollies hold plates from 5-1/2" to 12-1/2" and oval platters from 9-1/2" x 7-1/4" to 13-1/2" x 10-1/2"
  • Ergonomic rounded handles make it easier to push
  • 10" non-marking wheels on one end make moving a loaded cart easy
  • Polyethylene dividers and walls help prevent dish edge chipping
  • NSF Listed; durable polyethylene construction
  • Two-handed access to all plates reduces breakage
  • Use 2 to 4 dividers for 10" or larger plates; 6 dividers for 8" to 9-3/4" plates; 8 dividers for 8 stacks of 7-3/4" or smaller plates; 2 dividers for 13-1/2" x 10-1/2" platters; 6 dividers for 9-1/2" x 7-1/4" to 12" x 9-1/4" platters
  • Additional dividers sold separately
  • Vinyl cover with easy-opening touch fasteners side included for sanitary storage
  • BPA free


Product Specifications

    • BRANDCarlisle
    • MANUFACTURERS PART NUMBERAdd403
    • DESCRIPTIONDish Dolly
    • COLORBlack
    • WIDTH INCHES28
    • MATERIALPolyethylene (PE)
    • HEIGHT INCHES31.73
    • TRADEMARKOptimizer™
    • LENGTH INCHES43
    • CASE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!