New Age Industrial Heavy Duty Mobile Meal Cart with 2 Fold-Up Tray Slides, Silvery White/Dull Gray
Write a Review
|
Questions & Answers (0)
Product Description
Streamline meal service in K12 schools with the New Age Industrial 52550 Heavy Duty Aluminum Mobile Meal Cart. Designed for efficiency and durability, this all-welded aluminum cart features dual fold-up tray slides, providing convenient serving space that can be neatly stowed away when not in use. It includes solid welded bottom and upper shelves, reinforced with four welded corner gussets for maximum strength and stability. Integrated cutouts are perfectly sized to hold two full-size (18" x 26") food pans (not included) and dedicated storage for six square milk crates, optimizing organization for various meal components. Equipped with six heavy-duty swivel casters, this cart offers exceptional maneuverability, while its 400 lb. weight capacity ensures it can handle the demands of busy lunch periods. Proudly Made in the USA. Silvery White/Dull Gray. Caster Diameter: 5"Swivel & 5" Rigid
PRICE
$6,399.00
1
1
Ships in 26 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60-1/2 in |
| Width | 37-3/4 in |
| Height | 66 in |
| Weight | 160 lbs |
Product Details
| Assembly Required | No |
| Country of Origin | USA |
| Material | Aluminum |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | 52550 |
| Caster Type | 2 Rigid, 4 Swivel |
| Brand | New Age Industrial |