Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle ADS403 - Optimizer™ Small Dish Dolly and 4 Adjustable Dividers, Black
See all 130 items in product family

Carlisle ADS403 - Optimizer™ Small Dish Dolly and 4 Adjustable Dividers, Black

Item #: WBB637819

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 653.00
Product Information
Customer Review
Product Q&A
Optimizer™ Small Dish Dolly and 4 Adjustable Dividers - Black

Features:
  • Small footprint fits through narrow corridors or under tables
  • Can hold up to 50 or more plates per stack depending on plate profile
  • Rounded corners provide easy maneuverability and minimize scuffs and scratches on walls
  • Flexible configuration holds a variety of plates and platters
  • Dolly design reduces breakage by allowing two-handed access to all plates
  • Additional dividers allow flexibility to adjust columns to meet plate sizes
  • ADS8 model comes with 8 adjustable dividers help prevent dish edge chipping
  • Durable plyethelene construction and dividers help prevent dish edge chipping
  • 4 swivel (2 locking and 2 non-locking) non-marking casters
  • BPA free

Product Specifications

    • BRANDCarlisle
    • MANUFACTURERS PART NUMBERAds403
    • DESCRIPTIONDish Dolly
    • COLORBlack
    • WIDTH INCHES29.5
    • CONSTRUCTIONPolyethylene (PE)
    • HEIGHT INCHES29.5
    • TRADEMARKOptimizer™
    • LENGTH INCHES33.5
    • APPROXIMATE SHELF SIZE--
    • CASE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!