Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
6 Oz. Solid Spoodle® - Black - Pkg Qty 12
See all 139 items in product family

6 Oz. Solid Spoodle® - Black - Pkg Qty 12

Item #: WBB208968

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$5.70 each

Sold in packages of 12

Price: $68.40

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
6 Oz. Solid Spoodle® - Black

Will not scratch or mar surfaces. High temperature nylon - heat resistant to 475°F (246°C). Ideal for non-stick cookware and will not scratch or mar surfaces. Ergonomic handle is comfortable and reduces hand fatigue. One-piece construction is extremely durable and has no crevices to collect water or bacteria. Built-in stopper notch prevents utensils from sliding into food product. Textured surface on handle prevents slippage while in use. Capacities clearly embossed on utensil for easy size identification. Black finish. 6 ounce capacity. Sold in package quantity of 12. Priced each.

Product Specifications

    • BRANDVollrath®
    • MANUFACTURERS PART NUMBER5283920
    • DESCRIPTIONSolid Round Nylon Spoodle® Utensil, 3-9/16 Inches Bowl Diameter

    • LENGTH INCHES12-9/16
    • CONSTRUCTIONHigh-Temperature Nylon
    • COLOR FINISHBlack
    • PACKAGE QUANTITY12
    • CAPACITY OUNCES6
    • DIAMETER INCHES3-9/16

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!