Vollrath® Ladle 3 Oz. - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Made in U.S.A. 18-8 stainless steel. Attractive bright finish. Hooked handle to prevent sliding and easy storage. Grooved handle for added strength. Stainless Steel finish. 3 ounce capacity. Sold in package quantity of 12. Priced each.
PRICE
$246.00 Sold in packages of 12 / $20.50 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-5/8 in |
| Diameter | 2-11/16 in |
Product Details
| Capacity | 3 oz |
| Material | Stainless Steel |
| Package Quantity | 12 |
| Description | 18-8 Stainless Steel Ladles, 2-11/16 Inches Bowl Diameter, 12-5/8 Inches Handle< |
| Color | Silver |
| Manufacturers Part Number | 58430 |
| Brand | Vollrath |