take 10% off our everday low prices!

Offer applied at final checkout

6 Oz. Solid Teal Spoodle® - Round - Pkg Qty 12

6 Oz. Solid Teal Spoodle® - Round - Pkg Qty 12

Item #: WBB208664

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$11.75 ea.

Price: $141.00 / Pkg of 12

Save $4.23 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

6 Oz. Solid Teal Spoodle® - Oval - Pkg Qty 12

Usually ships in 5 to 8 days

Not Yet Rated

$141.00

Customers Also Viewed

6 Oz. Solid Teal Spoodle® - Round

Reduce waste and maximize serving efficiency. Capacities clearly stamped on shaft for easy size identification. One-piece construction is durable and sanitary. Textured handle surface prevents slippage while in use. Color coded for quick size identification. High temperature patented nylon handle - heat resistant to 450°F (232°C). Mirror-finished stainless steel shafts and bowls are resistant to corrosion. Built-in stopper notch prevents Spoodle utensil from sliding into food product. Ergonomic design offers comfort and reduces hand fatigue. Teal finish. 6 ounce capacity. Sold in package quantity of 12. Priced each.

Product Specifications

  • BRANDVollrath®
  • MANUFACTURER PART NUMBER6433655
  • DESCRIPTIONSolid One Piece Heavy-Duty Color Coded Spoodle® Utensil, 3-11/16 Inches Rou
  • LENGTH INCHES13-3/4
  • CONSTRUCTIONStainless Steel with Nylon Handle
  • COLORTeal
  • PACKAGE QUANTITY12
  • DIAMETER INCHES3-11/16
  • CAPACITY OUNCES6
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
6 Oz. Solid Teal Spoodle® - Round - Pkg Qty 12

6 Oz. Solid Teal Spoodle® - Round - Pkg Qty 12

Item #: WBB208664

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top