Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Winco KFP-60 Chef Knife - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 43 items in product family

Winco KFP-60 Chef Knife - Pkg Qty 6

Item #: WBB1359674

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $102.90 Save up to 23%
$13.25 each

Sold in packages of 6

Price: $79.50
Product Information
Customer Review
Product Q&A
Winco KFP-60 Chef Knife

6" Chef Knife.



Product Specifications

    • BRANDWinco
    • MANUFACTURERS PART NUMBERKFP-60
    • DESCRIPTIONChef's Knife
    • TYPEForged
    • CONSTRUCTIONGerman High Carbon Stainless Steel
    • PACKAGE QUANTITY6
    • BLADE LENGTH INCHES6-5/8
    • HANDLE CONSTRUCTIONPolyoxymethylene (POM)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed