Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Easy Chopper Ii, 1/4" Chop
See all 31 items in product family

Easy Chopper Ii, 1/4" Chop

Item #: WBB442117

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 212.30
Product Information
Customer Review
Product Q&A
Get the speed, efficiency and convenience of the Easy Chopper in a mightier model specially designed for your BIG veggies! Its large 4 1/4"-square cutting area saves you labor by minimizing the need to precut foods into smaller portions. Best of all, the easily interchangeable blade assemblies allow you to chop, slice and dice in a variety of cut sizes with flawless consistency for beautiful presentation and economical portion control. Built to last in the toughest commercial environment.

Product Specifications

    • BRANDNEMCO®
    • MANUFACTURERS PART NUMBER56500-1
    • TYPEEasy Chopper II
    • WIDTH INCHES20
    • DEPTH INCHES9
    • HEIGHT INCHES10
    • PACKAGE QUANTITY1
    • SIZE1/4"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed