Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft L1108 - Ladle, 8 Oz. Capacity,  14" Handles
See all 192 items in product family

American Metalcraft L1108 - Ladle, 8 Oz. Capacity, 14" Handles

Item #: WBB550797

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 24 ($82.80)

Price: $3.45
Product Information
Customer Review
Product Q&A
Ladle, 8 oz. Capacity, 14" Handle

One piece ladles, All purpose stainless steel ladles feature heavy gauge solid construction. Capacities clearly marked. 8 oz. (236.6 mL) 12-1/4" (31.1 cm) handle

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERL1108
    • DESCRIPTIONOne Piece Stainless Steel Ladles, 8 Ounces (236.6 Ml)12-1/4 Inches (31-1/10 Cm)
    • LENGTH INCHES14-3/4
    • WIDTH INCHES4-3/16
    • HEIGHT INCHES14-3/4
    • CONSTRUCTIONStainless Steel
    • COLORSilver
    • CAPACITY OUNCES8
    • STYLEOne Piece
    • HANDLE LENGTH INCHES14

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!