discount codeFree shipping over 300

Applied at checkout

Dexter Russell 17010 - Bakers Bowl Scraper, Neoprene Blade, Wood Handle, 8"

Dexter Russell 17010 - Bakers Bowl Scraper, Neoprene Blade, Wood Handle, 8"

Item #: WBB2084568

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $14.25

Quantity

Popular item in this category

Customers Also Viewed

Dexter Russell 17010 - Bakers Bowl Scraper, Neoprene Blade, Wood Handle, 8"

Traditional scraper CR78 for those who prefer the warmth and feel of a real wood handle. Black neoprene, no-mark, no- scratch blade is secured to the natural rosewood handle with brass compression rivets. Made in USA.

Product Specifications

  • BRANDDexter Russell
  • MANUFACTURER PART NUMBER17010
  • DESCRIPTIONBakers Scraper
  • WIDTH INCHES--
  • CONSTRUCTIONNeoprene
  • BLADE LENGTH INCHES8
  • LIMITED WARRANTYLifetime
  • SYMBOLSMade in USA
  • SERIESDexter Traditional
  • WEIGHT LBS.3/8
  • REFERENCE NUMBERCR78
  • HANDLE CONSTRUCTIONRosewood
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dexter Russell 17010 - Bakers Bowl Scraper, Neoprene Blade, Wood Handle, 8"

Dexter Russell 17010 - Bakers Bowl Scraper, Neoprene Blade, Wood Handle, 8"

Item #: WBB2084568

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top