Take 15% off your entire order!

Offer applied at checkout

Dinex DX340008 - Turnbury® Insulated Dome, 10"Dia, 12/Cs, Hunter Green

Dinex DX340008 - Turnbury® Insulated Dome, 10"Dia, 12/Cs, Hunter Green

Item #: WBB1190820

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$444.66 up to 26% OFF

Price: $326.95

Save $16.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Dinex Turnbury® Insulated. Dome, 10"Dia, 12/Cs, Hunter Green, DX340008

Features:
  • Stylish Insulated Dome For 9 Plate
  • Features Molded-In Handle And High Food Clearance
  • For Hot Or Cold Foods
  • Not Recommended For Microwave
  • BPA Free

Product Specifications

  • DESCRIPTIONTurnbury® Insulated Dome
  • BRANDDinex
  • WIDTH INCHES14-1/4
  • MATERIALUrethane Foam
  • HEIGHT INCHES10-3/4
  • DEPTH INCHES10-1/2
  • CASE QUANTITY1
  • COLORHunter Green
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Dinex DX117361 - Classic insulated-Dome, insulated, 9-7/8"D, 12/Cs, Cranberry

Item #: B1190915

Not Yet Rated

Usually ships in 5 to 8 days

$263.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dinex DX340008 - Turnbury® Insulated Dome, 10"Dia, 12/Cs, Hunter Green

Dinex DX340008 - Turnbury® Insulated Dome, 10"Dia, 12/Cs, Hunter Green

Item #: WBB1190820

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant