
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Gessner 1100-WH - Soufflé Cup, 1 Oz., White, 1-1/4"H x 2" Diameter
Gessner melamine and SAN smallwares make one of the most diverse product lines in the restaurant supplies industry. These tabletop smallwares are innovative, versatile and durable, capable of accessorizing any china or melamine dinnerware service. Replicating the look of ceramic and glass, many of our designs have been custom-molded to solve foodservice challenges.
Features:
Gessner melamine and SAN smallwares make one of the most diverse product lines in the restaurant supplies industry. These tabletop smallwares are innovative, versatile and durable, capable of accessorizing any china or melamine dinnerware service. Replicating the look of ceramic and glass, many of our designs have been custom-molded to solve foodservice challenges.
Features:
- Dishwasher-safe
- Microwave-safe (SAN only)
- Reduced chipping and breakage lowers replacement costs
- Versatile shapes, sizes and colors complement any setting
- Made In The USA
Product Specifications
- BRANDGessner
- MANUFACTURERS PART NUMBER1100-WH
- TYPESouffle' Cups
- TYPESoufflé Cup
- HEIGHT INCHES1-1/4
- COLOR FINISHWhite
- WEIGHT LBS0.15
- MATERIALSAN
- DIAMETER INCHES2
- SHAPERound
- TEMPERATURE RANGE200°
- CASE QUANTITY12
- CAPACITY OUNCES1
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Carlisle 047230 - Tortilla Server W/Lid, 12" Dia., Translucent - Pkg Qty 6
Item #: B637915
Not Yet Rated
Usually ships in 4 to 7 days
$82.50

Gessner - Soufflé Cup, 1 Oz., White, 1-1/4"H x 2" Diameter, 12/Pack
$11.75
- Product Information
- Customer Review
- Product Q&A