Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




San Jamar

Model # :WBB378579

MPN #: BD102

The Dome® Replacement Accessories, 1.5 pint standard tray – chillable

Product Description

The Dome® Replacement Accessories include trays ranging from 1 pint chillable trays to large capacity 2 quart "deep trays," as well as snap–on caddies to hold straws, stirrers, pick or spoons.

PRICE
$48.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Compartment Size1.5 Pints in

Product Details

Manufacturers Part NumberBD102
Type1.5 pint standard tray – chillable
Number of Compartments1
Package Quantity1
BrandSan Jamar