San Jamar® 4702INL, Two Tier Condiment Bin, 2 Qt.
Write a Review
|
Questions & Answers (0)
Product Description
Two Tier Stepped Bins provide maximum condiments with minimum space. Perfect for dispensing non-chilled condiments and condiment packets. Individual notched lids accommodate spoons while protecting condiments from spills and contaminants. Provides easy access tot he front and back bins. Attractive stainless steel construction offers years of use.Condiment Spoons NOT Included
PRICE
$279.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-1/8 in |
| Depth | 12 in |
| Height | 8 in |
Product Details
| Capacity | 1 qt. oz |
| Material | Stainless Steel |
| Number of Compartments | 2 |
| Package Quantity | 1 |
| Description | Two Tiered Bins w/ Notched Lids |
| Color | Silver |
| Manufacturers Part Number | B4702INL |
| Brand | San Jamar |
Compliance & Certifications
| Certifications | NSF |