Serving Bowls
Shape
Brand
Length
Material
Width
Type
Height
Capacity
Color
Price
Related Products
Vitrified China – Creates a non porous surface making it easier to sanitize and use.China dinnerware is safe to use in baking and other high-heat applications up to 550°F.Contemporary Design – Oval shape adds visual interest to entrees and desserts.Pairs with Dinex Disposable Dome Lids for secure fit reducing spills and creates a barrier from dust, germs and other airborne contaminants.Dishwasher and microwave safe.
Dinex Turnbury® Insulated. Pedestal Base Mug, 8 Oz. 48/Cs, Onyx, DX300003 Features: Stylish, 8 Oz. Pedestal Base Mug For Hot Or Cold Distinctive Swirl Design Double-Wall Insulated With Ozone-Safe, Urethane Foam For Hot Or Cold Beverages The Heavy-Duty Handle Allows Secure, Three Finger Holding With Thumb Rest Does Not Stack BPA Free
Vollrath, Square Insulated Serving Bowls, 4763515, 5.2 Quart, Dazzle Red Features: Double wall construction provides insulation to maintain proper food temperature - hot or cold Durable color finishes enhance buffet presentation Dishwasher safe Will not sweat Requires no preheating or chilling Heavy-gauge stainless steel will not affect taste or color of food Satin-finished interior hides scratches and wear Round colored bowls also available
Whether you're looking to elevate your retail environment or add a touch of sophistication to your event display, our single bowl floor display is the epitome of style and functionality. Make a statement with your merchandise and leave a lasting impression on your customers with this exquisite display solution. This single bowl display features a 12" diameter x 6" deep bowl and sits on an a high-end 10" diameter metal base. Bowl placement is not adjustable. Overall height is 39". Features: Sold in Multiples of: 1 Material: Polycarbonate Measurement: 12" Diameter Base Measurement: 10" ...
Dinex Turnbury® Insulated. Pedestal Based Bowl, 9 Oz. 48/Cs, Onyx, DX330003 Features: Stylish 9 Oz. Pedestal Bowls For Hot Or Cold Foods Distinctive Swirl Design With China-Like Appearance Double-Wall Insulated With Ozone-Safe, Urethane Foam Not Recommended For Microwave BPA Free