Bowls
Related Products
Cambro 65CWNR133 - Plate Narrow Rim, 6 1/2", Beige PLATE DW NRWRM 6 1/2" - Beige Made of virtually unbreakable polycarbonate for long lasting durability. Textured surface is stain, odor and scratch-resistant. National Sanitation Foundation approved for food service. Ideal for schools, cafeterias, day care centers and healthcare facilities. Type is Narrow Rim Plate . Shape is Round . Color is Beige . Package quantity is 48 . 5 Year Limited Warranty .
Cambro 55CWNR148 - Plate Narrow Rim, 5 1/2", White PLATE DW NRWRM 5 1/2" - White Made of virtually unbreakable polycarbonate for long lasting durability. Textured surface is stain, odor and scratch-resistant. National Sanitation Foundation approved for food service. Ideal for schools, cafeterias, day care centers and healthcare facilities. Type is Narrow Rim Plate . Shape is Round . Color is White . Package quantity is 48 . 5 Year Limited Warranty .
White Ribbed Bowl has a stylish, contemporary appearance for a dramatic presentation. Made of virtually unbreakable Camwear polycarbonate that won't break like glass. Bowls are durable and lightweight. Will not chip and crack like acrylic. Resistant to stains, acids and odors.
The Tray on Tray Meal Delivery System combines pre-plated hot and cold food portions into a reusable, single service unit. This Base Tray features rugged polycarbonate construction. Includes 3 compartments. Lid sold separately. 8"L x 6"W. Sold in quantities of 24.
Dinex Fenwick Insulated. Mug, 8 Oz., 48/Cs, Cranberry, DX500061 Features: For Hot Or Cold Beverages Dinex Insulated Ware Features A Double Wall, Ozone-Safe Insulation Heavy-Duty Handle Allows Secure, Three Finger Holding With Thumb Rest Available In Five Popular Colors Including Sage, Latte, Onyx, Midnight Blue And Cranberry Not Recommended For Microwave; Does Not Stack