Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft OV1250S - Platter Cover, W/Finger Hole, For Narrow Body 11-1/16" To 12-1/2" Long
See all 16 items in product family

American Metalcraft OV1250S - Platter Cover, W/Finger Hole, For Narrow Body 11-1/16" To 12-1/2" Long

Item #: WBB552065

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($107.90)

Price: $53.95
Product Information
Customer Review
Product Q&A
Platter Cover, With Finger Hole, For Narrow Body 11-1/16" To 12-1/2" Long

Custom Fitted Stacking Oval Platter Covers, For any size or make ceramic, plastic, metal or glass oval platter. From 9-1/2" (24.13 cm) to 16" (40.64 cm) long. 150 different width and length combinations. Constructed of stainless steel with beaded rim. Covers custom sized directly to platter for proper nesting and solid stacking; this guarantees a perfect fit. Please contact us for a quotation on oval and oblong platter covers. The information below is a guide only. Ceramic platters have a tendency to warp during manufacturing. We cannot guarantee our oval covers will stack solidly if this condition exists. The below sizing information is for reference and information. Please call to insure you have priced your Oval Platter Covers correctly. Incorrectly priced Oval Platter Cover orders cannot be filled without written authorization to proceed at correct price. Some oval platters with wide bases and oblong platters may not fall into the category indicated by their top outside dimensions. Minimum order 24 pieces.

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBEROV1250S
    • TYPEPlatter cover, with finger hole
    • STYLEFor narrow body 11-1/16" to 12-1/2" long
    • COLORStainless
    • CONSTRUCTIONS/S
    • LENGTH INCHES12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!