Bowls
Related Products
Cambro 50CW110 - Bowl Nappie 15.3 Oz., Black Black colored bowl that is virtually unbreakable & is made from the best polycarbonate material that resists stains, odors, scratches. It has a textured surface on salad & dinner plates for long wear & is ideal for schools, cafeterias, daycare centers & healthcare facilities.
White Ribbed Bowl has a stylish, contemporary appearance for a dramatic presentation. Made of virtually unbreakable Camwear polycarbonate that won't break like glass. Bowls are durable and lightweight. Will not chip and crack like acrylic. Resistant to stains, acids and odors.
The Tray on Tray Meal Delivery System combines pre-plated hot and cold food portions into a reusable, single service unit. This Base Tray features rugged polycarbonate construction. Includes 3 compartments. Lid sold separately. 8"L x 6"W. Sold in quantities of 24.
Cambro MDSM8497 - 8 Oz Coffee Cup, Navy Blue This Navy Blue Mug features a contemporary look and high performance. Unequalled safety at a budget-friendly price. The heart of the system is a high-density plastic, thermal warming pellet that can be heated in a base heater or conventional oven. Holds heat at its core to keep hot foods at safe temperatures above 149°F (65°C) for over 1 hour. Stays 20°F (6,7°C) cooler on the edge than metal pellets to protect staff and patients from burns.
Cambro 93CW401 - Plate, 3 Compartment 9", Slate Blue PLATE DW 3COMP 9" - Slate Blue Made of virtually unbreakable polycarbonate for long lasting durability. Textured surface is stain, odor and scratch-resistant. National Sanitation Foundation approved for food service. Ideal for schools, cafeterias, day care centers and healthcare facilities. Type is 3 Compartment Plate . Shape is Round . Color is Slate Blue . Package quantity is 48 . 5 Year Limited Warranty .