Take 15% off your entire order!

Offer applied at checkout

Carlisle 3303442 - Sierrus™ Pasta/Soup/Salad Bowl 9-1/4", Bone - Pkg Qty 24

Carlisle 3303442 - Sierrus™ Pasta/Soup/Salad Bowl 9-1/4", Bone - Pkg Qty 24

Item #: WBB624055

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$8.70 ea.

Price: $208.80 / Pkg of 24

Save $10.44 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Sierrus™ Pasta/Soup/Salad Bowl 9-1/4" - Bone

Features:
  • All purpose, medium-heavy weight dinnerware has the same design as Carlisle's popular Durus® dinnerware
  • Break-resistant dinnerware is safe for temperatures up to 212° F
  • 2 year warranty against breakage
  • NSF Listed and dishwasher safe

Product Specifications

  • BRANDCarlisle
  • MANUFACTURERS PART NUMBER3303442
  • TYPEPasta/Soup/Salad Bowl
  • TYPEBowl
  • CAPACITY11.10 fl oz
  • STYLESierrus™
  • COLOR FINISHBone
  • DEPTH INCHES1-5/8
  • MATERIALMelamine
  • DIAMETER INCHES7-1/4
  • CASE QUANTITY24 Each
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Carlisle 4303442 - Durus® Pasta/Soup/Salad Bowl 11.1 Oz., 9-1/4", Bone - Pkg Qty 24

Item #: B624082

Not Yet Rated

Usually ships in 3 to 6 days

$288.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 3303442 - Sierrus™ Pasta/Soup/Salad Bowl 9-1/4", Bone - Pkg Qty 24

Carlisle 3303442 - Sierrus™ Pasta/Soup/Salad Bowl 9-1/4", Bone - Pkg Qty 24

Item #: WBB624055

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant