Memmert Forced Air Circulation Oven, 1060 Liters, 208V
Write a Review
|
Questions & Answers (0)
Product Description
Precise drying, heating, ageing, burn-in and hardening in research, science, industry and quality assurance.
The universally applicable lab oven U is Memmert's classic appliance for temperature control in science, research and material tests in industry. The technologically perfected masterpiece made of high-quality, hygienic, easy-to-clean stainless steel leaves nothing to be desired in terms of ventilation and control technology, over temperature protection and precisely tuned heating technology.
Temperature Control: Adjustable electronic over temperature monitor and mechanical temperature limiter TB, protection class 1 according to DIN 12880 to switch off the heating approx. 20° C above nominal temperature.
The universally applicable lab oven U is Memmert's classic appliance for temperature control in science, research and material tests in industry. The technologically perfected masterpiece made of high-quality, hygienic, easy-to-clean stainless steel leaves nothing to be desired in terms of ventilation and control technology, over temperature protection and precisely tuned heating technology.
Temperature Control: Adjustable electronic over temperature monitor and mechanical temperature limiter TB, protection class 1 according to DIN 12880 to switch off the heating approx. 20° C above nominal temperature.
PRICE
$23,129.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 555.6 lbs |
| Exterior Dimensions | 48-3/16"L x 67-11/16"W x 40-11/16"H |
| Inside Dimensions | 40-7/8"L x 47-3/16"W x 33-1/2"H |
Product Details
| Color | Silver |
| Door Type | Solid |
| Hertz | 50/60 Hz |
| Temperature Range | Ambient +10 to 300°C |
| Capacity | 37.4 ft³ |
| Voltage | 208 V |
| Number of Shelves | 2 |
| Material | Stainless Steel |
| Controller | Single Display |
| Watts | 5700 W |
| Manufacturers Part Number | UF 1060 - 208 Volt 3 Phase |
| Shelf Material | Stainless Steel |
| Brand | Memmert |
Warranty
| Warranty | 3 Years |
Compliance & Certifications
| Certifications | UL Listed |