Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Shel Lab

Model # :WBB2235462

MPN #: SMO5

SHEL LAB® SMO5 Forced Air Mechanical Oven, 4.9 Cu. Ft. (138 L), 115V

Product Description
The SMO benchtop series have a quick ramp-up time to 306°C for faster cycle times. This unit includes an advanced PID temperature control system for sensitive response.

These ovens are recommended for critical and analytical use in laboratory and pilot plant product research. Typical applications for the oven include: aging, asphalt testing, curing, drying, pre-heating, conditioning and life cycle testing.

This unit is equipped with a stainless steel interior for long life operation and easy cleaning. It's triple wall construction minimizes external wall temperature which meets CE requirements to keep work-spaces cool.

The SMO's forced air ovens deliver precise uniformity, air distribution and the peace of mind expected of the SHEL LAB® brand.

Features of this Oven Include:
  • Embedded Microprocessor Control with Countdown Timer
  • Horizontal Forced Airflow
  • 1.75in (4.5cm) Access Port
  • UL/CSA Approved
  • CE Approval
  • DIN 12880 Compliant
  • 24 Month Limited Warranty


PRICE
$5,079.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Exterior Dimensions31.4"W x 28.1"D x 38.8"H
Inside Dimensions21"W x 19.4"D x 20.7"H

Product Details

TypeLab Ovens
ColorGray
Hertz50/60 Hz
Temperature Uniformity+/-1.75°C at 150°C
Temperature RangeAmbient +20 to 306 °C
Capacity4.9 ft³
Voltage115 V
Number of Shelves2 Supplied (9 Maximum)
MaterialStainless Steel Interior, Powder Coat Steel Exterior
ControllerDigital PID
DescriptionForced Air Lab Oven
Manufacturers Part NumberSMO5
BrandShel Lab

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsUL/CSA Approved, CE Approval