Benchmark Scientific SureTemp Digital Oven, 2 Cu.Ft., 120V, 1000W
Write a Review
|
Questions & Answers (0)
Product Description
SureTemp Digital Ovens provide up to 200°C with both accuracy and precision using digital control, eliminating the need for external thermometers and repetitive "fine tuning" of an analog control knob.
Our ovens are suitable for agricultural and industrial applications to heat, dry, sterilize and even bake. Simply set the desired temperature and time and the oven will quickly reach the desired temperature using gravity convection for the set time while accurately monitoring the chamber temperature. Continuous mode is also available for longer applications. PID control provides automatic compensation after load changes or door opening for excellent accuracy.
The SureTemp digital ovens feature double wall construction, 6 sided fiberglass insulation, sealed doors, stainless steel chamber, in-lab calibration, and a large viewing window for live monitoring of the chamber.
With stability as low as +/- 0.5°C, our SureTemp Digital Ovens provide accurate, stable results to ensure your application is done correctly.
Our ovens are suitable for agricultural and industrial applications to heat, dry, sterilize and even bake. Simply set the desired temperature and time and the oven will quickly reach the desired temperature using gravity convection for the set time while accurately monitoring the chamber temperature. Continuous mode is also available for longer applications. PID control provides automatic compensation after load changes or door opening for excellent accuracy.
The SureTemp digital ovens feature double wall construction, 6 sided fiberglass insulation, sealed doors, stainless steel chamber, in-lab calibration, and a large viewing window for live monitoring of the chamber.
With stability as low as +/- 0.5°C, our SureTemp Digital Ovens provide accurate, stable results to ensure your application is done correctly.
PRICE
$1,525.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 61.7 lbs |
| Exterior Dimensions | 18-7/8"W x 21"D x 27-5/16"H |
Product Details
| Type | Digital Ovens |
| Color | Gray |
| Amperage | 8.33 A |
| Hertz | 50/60 Hz |
| Temperature Range | Ambient +5 to 200 |
| Capacity | 2 ft³ |
| Voltage | 120 V |
| Number of Doors | 1 |
| Stability | +/- 0.5°C @ 100°C +/- 1.0°C @ 200°C |
| Number of Shelves | 3 |
| Material | Stainless Steel Chamber |
| Controller | Digital PID |
| Watts | 1000 W |
| Manufacturers Part Number | H2606-50 |
| Brand | Benchmark Scientific |
Warranty
| Warranty | 2 |