Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




HeatStar

Model # :WBB2680594

MPN #: HS6000DF

Heatstar Forced Air Dual Fuel Heater, 120V, 610000 BTU

Product Description
The HS6000DF is just the right size for the job if the job is huge. Delivering a whopping 610,000 BTUs at 2800 CFM this heater can handle almost any jobsite. Included on this unit is an external hook-up for a remote thermostat, onboard diagnostics and all of the other safety bells and whistles you have come to expect from the product at Heatstar. With a gigantic 35 Gallon tank you can run this unit for 8 hours on a single fill up. This HS6000DF is always on the job. F150035 thermostat included.



Features:

  • Built in oil burner
  • Electronic flame control system
  • Safety overheat thermostat and pressure switch
  • Outlet for remote thermostat
  • Stainless steel heat exchanger
  • Double skinned combustion chamber for thermo-acoustic insulation and safe low surface temperature
  • Preheated oil filter
  • Pre-purge and post-ventilation cycles
  • Twist lock fuel cap with cable
  • Operates on #1, #2 Diesel, Kerosene, JP-8 or Jet fuel
  • CSA certified
  • Limited Warranty of 1 year


PRICE
$4,389.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length68-1/2 in
Width28-13/16 in
Height44 in
Weight243 lbs
Coverage Area115000 ft²

Product Details

TypeForced Air Heater
CFM2800 CFM
Max Run Time8.6 hr
ColorWhite
Amperage6 A
Fuel Tank Capacity35.7 gal
Voltage120 V
IncludesHeater, Wheels, Handle, Manual
MaterialSteel
Ignition TypeElectronic
Manufacturers Part NumberHS6000DF
BTU610000 BTU
Fuel TypeDiesel, Kerosene
ThermostatYes
BrandHeatStar

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA