- Efficient motor reduces draw and is rated to run on standard 15A circuit
- New remote (50' long) thermostat with
- Hi/Lo/Off control
- 12 wheels make for easy handling
- Relays pull in and hold tight down to 95V
- Ductable up to 100 ft
- Upgraded heater control board starts heater with low voltage down to 95V- potted control board minimizes moisture and vibration
- Diagnostic troubleshooting lights
- Vapor propane, natural gas
- 11SV08 regulator installed on the heater
- Limited warranty of 1 year
- Made in USA
Heat Wagon Direct Spark Dual Fuel Heater, 120V, 950000 BTU
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$8,479.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 73 in |
| Width | 30-1/2 in |
| Height | 39 in |
| Weight | 325 lbs |
| Coverage Area | 23750 ft² |
Product Details
| Type | Direct Fired Heater |
| CFM | 7000 CFM |
| Color | White |
| Amperage | 15 A |
| Voltage | 120 V |
| Includes | Remote Thermostat, Second Stage Gas Regulator |
| Material | Steel |
| Ignition Type | Direct Spark |
| Manufacturers Part Number | 950H |
| BTU | 650000/950000 BTU |
| Fuel Type | Propane, Natural Gas |
| Thermostat | Yes |
| Brand | Heat Wagon |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CSA |