Memmert Forced Circulation Oven UF 75 Plus, 2.6 Cu.Ft., 115V
Write a Review
|
Questions & Answers (0)
Product Description
The universally applicable lab oven U is Memmert's classic appliance for temperature control in science, research and material tests in the industry. The technologically perfected masterpiece made of high-quality, hygienic, easy-to-clean stainless steel leaves nothing to be desired in terms of ventilation and control technology, overtemperature protection and precisely tuned heating technology.
PRICE
$5,599.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 146 lbs |
| Exterior Dimensions | 20-1/5" x 23" x 37-1/5" |
Product Details
| Type | Forced Circulation Oven |
| Color | Silver |
| Amperage | 19.1 A |
| Door Type | Solid, Single |
| Hertz | 50/60 Hz |
| Convection | Forced Air Convection |
| Temperature Range | 10 Above Ambient up to +300 |
| Capacity | 2.6 ft³ |
| Voltage | 115 V |
| Number of Doors | 1 |
| Number of Shelves | 2 |
| Material | Stainless Steel |
| Watts | 1800 W |
| Manufacturers Part Number | UF 75 Plus, 115V |
| Shelf Material | Stainless Steel |
| Brand | Memmert |
Warranty
| Warranty | 3 Years |