Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Memmert

Model # :WBB3792577

MPN #: VO 101, 230V

Memmert Premium Vacuum Oven , 3.6 Cu.Ft., 230V

Product Description
Memmert's vacuum ovens feature an exclusive vacuum capability for rapid, efficient drying of large batches. The pressure is intelligently oscillated between two setpoints, quickly introducing large volumes of dry air to absorb moisture before vacuum extraction. The innovative technology significantly reduces processing times compared to conventional vacuum ovens. Digital pressure control ensures rapid and gentle vacuum drying. Its speed-controlled vacuum pump, which is sold as an accessory, saves around 70% energy.

PRICE
$23,999.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight243 lbs
Exterior Dimensions21-7/10" x 28" x 30-1/5"

Product Details

TypeVacuum Oven
ColorSilver
Amperage10.5 A
Door TypeFull Sight, Single
Hertz50/60 Hz
ConvectionMechanical / Gravity Convection
Temperature Range+5 Above Ambient up to +200
Capacity3.6 ft³
Voltage230 V
Number of Doors1
Number of Shelves2
MaterialStainless Steel
Watts2420 W
Manufacturers Part NumberVO 101, 230V
Shelf MaterialAluminium
BrandMemmert

Warranty

Warranty3 Years