Nightstick FORGE™ Intrinsically Safe Helmet Light - 2 CR123 - Red - UL913 - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
The XPP-5465R Intrinsically Safe Helmet-Mounted Multi-Function Flashlight is the most versatile choice for helmet-mounted hands-free lighting. The 5465 outshines the competition with its powerful 360-lumen tightly-focused flashlight and a beam distance rating of 218 meters (715 feet). The user can also choose a lower 180-lumen setting for increased runtime. The 4640 also features a 25-lumen for 30 hours Survival Mode. The 5465 will fit on any Fire Helmet (or side-brim hard hat) regardless of whether it has an up-turned or down-turned brim thanks to the multi-angle mount that allows the user to fine-tune the exact light position and angle for optimal aim. This feature makes it possible to not only avoid goggles, face shields, and other helmet-worn gear but also place the light exactly where it's needed. The 5465 is IP-X7 rated waterproof and meets the requirement for NFPA-1971-8.6 (2013). Power comes from 2 included CR123 batteries. (Not compatible with rechargeable batteries.)
PRICE
$251.90 Sold in packages of 2 / $125.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/16 in |
| Width | 5-9/16 in |
Product Details
| Type | Helmet Light |
| Max Lumens | 360 |
| Package Quantity | 2 |
| Color | Red |
| Beam Distance | 218 m |
| Manufacturers Part Number | XPP-5465R |
| Bulb Type | LED |
| Batteries Included | Yes |
| Water Resistant | Yes |
| Brand | NightStick |