Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
NightStick

Model # :WBB1309551

MPN #: XPP-5452G

Nightstick Intrinsically Safe Headlamp - 3 AAA - Green - UL913 / ATEX

Product Description
This non-rechargeable dual-function headlamp is cETLus listed Intrinsically Safe for use in Class I, II, III, Division 1, Groups A-G hazardous workplace environments. This headlamp features a multi-position tilt head design and includes an elastic head strap with a non-slip lining and a heavy-duty rubber head strap for use on a hard hat. The top mounted switch provides user selectable high or low brightness spotlight operation. Power comes from 3 AAA premium batteries (included).

Features:
  • CREE LED technology 50,000 + hours LED life
  • High-brightness spotlight, low-brightness spotlight
  • Focused spotlight beam for distance illumination
  • Engineered polymer housing
  • Single switch located on top of light
  • Adjustable ratchet tilt head
  • Non-slip elastic head strap
  • Heavy-duty rubber strap for hard hat applications
  • Waterproof
  • Impact & chemical resistant
  • Powered by 3 premium AAA alkaline batteries (included)
PRICE
$39.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-3/8 in
Weight0.2 lbs

Product Details

Battery TypeAAA
TypeHeadlamp
Mode Types"High, Low"
Water RatingIP67
ColorYellow
Intrinsically SafeYes
Batteries IncludedYes
StyleSafety Approved
RechargeableNo
Number of Batteries3
Max Lumens Range100 to 199
Max Lumens180
Runtime Full Power Hours4.5
MaterialPlastic
Beam Distance93 m
Manufacturers Part NumberXPP-5452G
Bulb TypeLED
Light Modes2
Water ResistantYes
BrandNightStick

Warranty

WarrantyLifetime

Compliance & Certifications

Certifications"CE, cETLus, ATEX, IECEx"