Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




NightStick

Model # :WBB1980065

MPN #: XPP-5454G

Nightstick Intrinsically Safe Headlamp - 3 AAA - Green - UL913 / ATEX - Pkg Qty 4

Product Description
This non-rechargeable Multi-Function Dual-Light™ Headlamp is cETLus, ATEX and IECEx listed Intrinsically Safe. This headlamp features a multi-position tilt head design and includes an elastic head strap with a non-slip lining and a heavy-duty rubber head strap for use on a hard hat. The dual top mounted switches provide user-selectable high or low-brightness spotlight, high or low-brightness floodlight operation and our exclusive Dual-Light design…the ability to turn on both the spotlight and the floodlight at the same time for maximum user safety and lighting versatility. Power comes from 3 AAA premium batteries (included).

Features:
  • cETLus, ATEX and IECEx listed Intrinsically Safe
  • CREE® LED technology - 50,000 + hours LED life
  • High/low-brightness spotlight, high/low-brightness floodlight & Dual-Light™
  • Focused spotlight beam for distance illumination
  • Wide unfocused floodlight beam for close-up illumination
  • Engineered polymer housing
  • Dual switches located on top of light
  • Adjustable ratchet tilt head
  • Non-slip elastic head strap
  • Heavy-duty rubber strap for hard hat applications
  • Waterproof
  • Impact & chemical resistant
  • Powered by 3 premium AAA alkaline batteries (included)
PRICE
$179.80  Sold in packages of 4 / $44.95 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-1/8 in
Weight0.2 lbs

Product Details

Water RatingIP67
Intrinsically SafeYes
Batteries IncludedYes
Runtime Full Power Hours5
MaterialPlastic
Beam Distance82 m
Manufacturers Part NumberXPP-5454G
Light Modes4
Water ResistantYes
BrandNightStick
Battery TypeAAA
TypeHeadlamp
Mode Types"High, Low Spotlight, High, Low Floodlight, Dual-Light"
ColorYellow
SeriesDual-Light™
StyleSafety Approved
RechargeableNo
Number of Batteries3
Max Lumens Range100 to 199
Max Lumens160
Bulb TypeLED

Warranty

WarrantyLifetime

Compliance & Certifications

Certifications"CE, cETLus, ATEX, INMETRO, IECEx"