Nightstick Adjustable Beam USB Headlamp - Li-Ion - Black - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
The 4708B USB rechargeable adjustable beam headlamp is 1,000 lumens of powerful LED light. With a waterproof aircraft-grade 6061-T6 aluminum housing, this sleek headlamp is as durable as it is convenient. Use the low-profile ratchet tilt head to place light where needed while adjusting between 4 lighting modes (High/Med/Low/Strobe). Charging takes place inside of the light, so the built-in waterproof micro-USB port has a small battery voltage monitor with a RED/GREEN LED charging indicator for easy reference. Also included is a 2 foot USB to micro-USB cord along with lithium-ion rechargeable battery.
PRICE
$179.90 Sold in packages of 2 / $89.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/2 in |
| Width | 7 in |
Product Details
| Battery Type | Rechargeable Lithium-Ion |
| Type | Headlamp |
| Color | Black |
| Batteries Included | Yes |
| Max Lumens | 1000 |
| Package Quantity | 2 |
| Beam Distance | 211 m |
| Manufacturers Part Number | USB-4708B |
| Bulb Type | LED |
| Water Resistant | Yes |
| Brand | NightStick |