Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




M&W

Model # :WBB2512082

MPN #: 16338

M&W Sgl Hook Forklift Beam, 20000 Lbs. Capacity

Product Description
Sgl Hook Forklift Beam 16338 is manufactured to exceed all ASME B30.20 and OSHA regulations, Powder coated safety yellow for increased visibility, Forklift attachment proof loaded and shipped with certification paperwork, Made in the USA certification paperwork. Includes forklift restraining tabs and must tie off to the fork lift mast, Check with manufacturer of your forklift for load capabilities, reference OSHA 1910.178 for forklift use with attachments.

NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
PRICE
$2,399.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width24 in
Height42 in
Weight Capacity20000 lbs
Weight156 lbs
Spread36 in
Fork Opening3 x 6 in

Product Details

Assembly RequiredNo
TypeForklift Lifting Beam
ColorYellow
Hook TypeSingle Swivel Hook
MaterialSteel
Manufacturers Part Number16338
BrandM&W