Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3252297

MPN #: S-FORK-4/6-RL

Vestil™ Single Rigid Hoist Hook with Latch, 4000 lb. Capacity

Product Description
Convert your fork truck into a hook with anchor in a matter of seconds. The easy to attach hoisting hook does not require the assistance of special tools. Secured to the fork truck by means of a long safety restraint and screw clamps. Unit is zinc plated. Hook with shackle included.

Features:
  • Hook shackle provides additional versatility to unit
  • Unique design does not require tools to install
  • Safety restraint and screw clamps secure unit to forks
  • Zinc plated coating provides a durable long lasting finish


PRICE
$105.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-7/8 in
Width13-1/2 in
Height13-7/16 in
Weight Capacity4000 lbs
Weight15 lbs
Fork Opening6 x 2-1/4 in
Working Load Limit4000 lbs

Product Details

Assembly RequiredNo
ColorSilver
MaterialSteel
Manufacturers Part NumberS-FORK-4/6-RL
BrandVestil

Warranty

Warranty90