Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lif-Truc

Model # :WBB2795337

MPN #: 10S-5-24

Lif-Truc Fork Lift Beam, Double Fork, Single Swivel Hook, 10, 000lb., 24" Dim A Size

Product Description
Caldwell Fork Lift Beams are specifically designed to make fork lifts more versatile by providing positive handling of loads otherwise impractical for fork lifts. Easy attachment, no special wrenches or tools needed. Strong, sturdy, all welded construction. East to see, highly visible yellow paint. Made In The USA.

PRICE
$1,129.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25-11/16 in
Width8 in
Height11-3/16 in
Weight Capacity10000 lbs
Weight42 lbs
Spread24 in
Fork Opening3-1/4 in
Working Load Limit10000 lbs

Product Details

Assembly RequiredNo
TypeForklift Lifting Beam
ColorYellow
Hook TypeSingle Swivel Hook
MaterialSteel
Manufacturers Part Number10S-5-24
BrandLif-Truc

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsASME B56.1, B56.11.4, OSHA 1910.178(4)