Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WB985152

MPN #: LM-HP4-S

Swivel Hook Forklift Truck Hoisting Hook, 4000 Lbs. Capacity

Product Description
Hoisting Hook allows your Forklift to Lift Loads like a Crane. Hoisting hook plates enable any fork truck to maximize safety while lifting loads using chains, cables, or ropes. Hook plate includes a safety strap with a snap-hook to attach unit to the carriage of the forklift. Forged steel hooks include a galvanized latch for safety. Durable zinc-plated solid steel construction ensures years of service.

NOTE: OSHA requires contacting the manufacturer of your truck for written approval for the use of any fork truck attachments.

PRICE
$209.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 15 units
209.95
Buy 16 units - 20 units
189.95Save $20.00 (10%)
Buy 21+ units
185.95Save $24.00 (11%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Weight Capacity4000 lbs
Weight31 lbs
Center to Center of Fork Tine14-1/2 in
Fork Opening6-1/4 x 1-3/4 in

Product Details

Assembly RequiredNo
TypeDouble Fork Hook Attachment
ColorSilver
For Use WithFork Truck Attachments
Hook TypeDouble Swivel Hook
MaterialSteel
Manufacturers Part NumberLM-HP4-S
BrandVestil