Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Vestil

Model # :WBB3112898

MPN #: BBL-RK-72

Bulk Bag Lifter, 1000 lb. Capacity

Product Description
Bulk bag lifting rack provides support for lifting heavy bulk bags. Built in fork pockets ensure quick transference between areas. The outside design enables the rack to be stacked for a more efficient storage use. Sturdy steel construction provides the rack with strength and stability.

Features:
  • Strong welded design
  • Provides support for lifting and hanging items
  • Fork pockets for quick transport
  • Powder coated finish for baked in added toughness
  • 1 Year limited warranty
  • Made in USA


PRICE
$1,364.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
1364.00
Buy 4+ units
1235.00Save $129.00 (9%)
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length52 in
Width59-1/2 in
Height61-1/8 in
Weight Capacity1000 lbs
Weight369 lbs
Center to Center of Fork Tine24 in
Fork Opening7-5/8 x 2-5/8 in

Product Details

Assembly RequiredNo
TypeForklift Or Hoist Bulk Bag Lifter
ColorBlue
MaterialSteel
Manufacturers Part NumberBBL-RK-72
BrandVestil

Warranty

Warranty1 Year Limited Warranty (Parts)