- Universal application.
- Fork Opening 29mm
Weights & Dimensions
| Weight | 3 lbs |
| Spread | 1-1/8" (29mm) in |
| Fork Opening | 1-1/8 in |
| Reach | 12-9/16" (319mm) in |
Product Details
| Type | Fork Separator |
| Number of Jaws | 2 |
| Description | Series 135 Fork Separator |
| Manufacturers Part Number | 135-3 |
| Brand | Kukko |