Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kukko

Model # :WBB2688824

MPN #: 15-3

Kukko Bearing Separator, 1"(25mm) To 6-1/8"(155mm) Open, Used With 18-3 Pulling Device

Product Description
For removing ball bearings, roller bearings, inner races and other tight parts if there is not enough space to use pulling hooks.
  • Ultimate stability when removing, as the separator and pulling device are screwed firmly together.
  • Almost all components available as replacement parts, time-saving order process thanks to numbering system.
The sharp blades enable flush parts to be removed where pulling jaws cannot be used. The wedge-shaped separator jaws are secured underneath the component to be removed. The large supporting surfaces protect the parts to be pulled. For use with series 18. If several parts have to be removed, always follow a step-by-step process. Do not remove several parts at the same time. The separator blades support surfaces must always sit fully beneath the part to be removed. Do not use any electrical or pneumatic servo screwdrivers or hammer drills. Protective blanket required. Protective goggles required.
  • Depth (Metric) 300mm
  • Diameter Of The Shaft (Metric) 25 - 155mm
  • Space Next To It 6 1/8 "
  • Space Next To It (Metric) 155mm
  • Distance Of Side Screw (Metric) 155mm
  • Distance Of Side Screw 6 1/8 "
  • Spread (Metric) 25 - 155mm
PRICE
$519.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth11-7/8 in
Weight14 lbs
Spread1-3/16" - 5-7/8" (30 - 150mm) in
Diameter1 to 6-1/8 in

Product Details

TypeBearing Separator
Capacity11
Number of Jaws2
DescriptionSeries 15 Separators
Manufacturers Part Number15-3
For Use With18-3 Pulling Device
BrandKukko