Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Eevelle

Model # :WBB3161468

MPN #: EEV-FSCBK

Eevelle® Fork-Stor™ Forklift Storage Cover, Marine Grade Polyester, 100"L x 45"W, Black

Product Description
600D Solution dyed Polyester. Heavy Duty 8 oz. Marine Grade Fabric, Safety Anti-Hit Reflective Tape on All Sides, Fits all lifts up to approximately 8,000 lbs, Anti Loft / Anti Moisture Vents Promote Air Flow.

The Fork-Stor™ Forklift Storage Cover easily slips over the forklift in seconds and fits most lifts up to 8,000 lbs. Made from heavy-duty marine grade fabric, this storage cover is great for protecting your forklift when stored in the yard or warehouse. With an elastic bottom hem and easy access zippers, the Fork-Stor™ slip on in seconds and stays on through wind and snow.

Features:
  • UV Inhibitor: Protects operators from the sun
  • Sizing Flags for Secure Fit: Will not blow off in the wind


PRICE
$249.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length100 in
Width45 in
Height80 in

Product Details

TypeForklift Cover
MaterialPolyester
ColorBlack
Manufacturers Part NumberEEV-FSCBK
BrandEevelle

Warranty

Warranty2 yr