Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Eevelle

Model # :WBB3161455

MPN #: EEV-ATL2

Eevelle® Atrium™ Forklift Enclosure, Vinyl, Large, 60"L x 52"W, Super Clear

Product Description
All vinyl is 16 mil double polished, with U/V inhibitor and cold crack rated, Anti Yellowing UV Inhibitor, Heavy Duty #10 High Visibility Zippers, Marine Grade Thread and Stitching, Fits All Lifts From 6000 - 12,000+ Pounds, All products conform to OSHA standards. "Full Forklift Cab Enclosure Made by Eevelle®" This is a perfect item for those foul weather days in or out of the warehouse. The Atrium™ attaches in seconds and fits to any forklift. Zippered doors can be shut or unzipped and folded back into place while working. Perfect for rainy days so you have the ability to keep working while staying warm and dry. Great for the yard and warehouse.

Features:
  • Made from Elastomer Vinyl: Will not crack in high heat or cold weather
  • Fits All Forklifts: Universal fit for all class forklifts
  • Heavy Duty XT Hooks: Adjustable secure fit
  • Easy Installation: Attaches on or off in seconds
  • Precision Tailored With No Raw Edges: Superior design and crafted details


PRICE
$249.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width52 in
Height63 in
Weight4 lbs

Product Details

TypeForklift Enclosure
MaterialVinyl
ColorClear
Manufacturers Part NumberEEV-ATL2
BrandEevelle

Warranty

Warranty2 yr