Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brady

Model # :WBB2288401

MPN #: DTA25

Brady® ALLWIK® Universal Drum Top Cover - 9 Gallon Cap. - 22 Dia. 25 per Case

Product Description
Pre-cut to fit 55-gallon drums with either one or two bungholes. Keeps drums, the floor and surrounding storage areas clean.

Features:

  • Gray, dimpled and absorbs all liquids.
  • Highly versatile, grey absorbents pick up water-based, petroleum-based and non-aggressive, chemical fluids.
  • Gray color masks spills and stains, helping you resist the urge to pick up the absorbent before it is fully saturated. Made of all-purpose polypropylene suitable for most industrial applications.


PRICE
$109.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height3/16 in
Weight4 lbs
Thickness1
Diameter22 in

Product Details

TypeUniversal Hazmat
ColorGray
Capacity/Absorption Gallons9 per Package gal
Capacity9 gal
MaterialPolypropylene
Package Quantity25
DescriptionUniversal Drum Top Cover
Manufacturers Part NumberDTA25
BrandBrady