Bluff® 15CR6084 Forklift Container Ramp 60 x 84 15,000 Lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
Bluff® FORKLIFT CONTAINER RAMP
The Perfect Solution for Loading and Unloading Shipping Containers!
This ramp allows you to safely access product in shipping or storage containers in your yard with a forklift truck. Container ramp allows safe navigation from the ground to the bed of the container, and back to ground-level. Ramp features a full-width stiffener which adds strength against the storage container, and a sturdy grab notch bracket is welded into the sides of the ramp. Container dock board features fold-down lifting loops that allow a forklift to transport and position, and include locking safety chains with a specially designed keeper that easily locks into the container. All-welded steel construction for high traffic cycles.
** The HT" DIFFERENCE UP is the height difference above ground-level.
Note: The Forklift fold-down Lifting Loops are 11"W x 4"H, and are spaced 27" apart (center to center).
The Perfect Solution for Loading and Unloading Shipping Containers!
This ramp allows you to safely access product in shipping or storage containers in your yard with a forklift truck. Container ramp allows safe navigation from the ground to the bed of the container, and back to ground-level. Ramp features a full-width stiffener which adds strength against the storage container, and a sturdy grab notch bracket is welded into the sides of the ramp. Container dock board features fold-down lifting loops that allow a forklift to transport and position, and include locking safety chains with a specially designed keeper that easily locks into the container. All-welded steel construction for high traffic cycles.
** The HT" DIFFERENCE UP is the height difference above ground-level.
Note: The Forklift fold-down Lifting Loops are 11"W x 4"H, and are spaced 27" apart (center to center).
PRICE
$2,499.00
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 ft |
| Width | 5 ft |
| Weight Capacity | 15000 lbs |
| Weight | 750 lbs |
| 19% Grade Height Inches Up | 13 in |
| 14% Grade Height Inches Up | 10 in |
Product Details
| Assembly Required | No |
| Type | Forklift Container Ramp |
| Material | Steel |
| Manufacturers Part Number | 15CR6084 |
| Brand | Bluff Manufacturing |